Precision Pulley & Idler
D5-15IVR-60SB-4
CEMA D Inverted V-Return Self Aligning Idler
Item #104137558
- 60 in Belt Width
- 5 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 15 degrees Trough Angle
| Roller Length | 62.4375 in |
| Mounting Hole Spacing Length | 69 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 69 in |
| Overall Width | 9 1/2 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 15 ° |
| Inclined Roller Length | 31 15/16 in |
| Roller Dia. | 5 in |
| Idler Type | Inverted V-Return Self Aligning |
| Base To Horizontal Roller Height | 2 3/4 in |
| Bolt Hole Spacing - Width | 4 in |
| Belt Width | 60 in |
| Overall Length | 71.75 in |
| Mounting Hole Spacing Width | 4 in |
| Overall Height | 11.4375 in |
| Weight | 118.0 LB |
