Precision Pulley & Idler
D5-15IVR-54SB-4
CEMA D Inverted V-Return Self Aligning Idler
Item #104099212
- 54 in Belt Width
- 5 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 15 degrees Trough Angle
| Bearing Type | SB |
| Mounting Hole Spacing Width | 4 in |
| Overall Length | 65.75 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 15 ° |
| Roller Length | 56.5625 in |
| Bolt Hole Spacing - Width | 4 in |
| Idler Type | Inverted V-Return Self Aligning |
| Inclined Roller Length | 28 7/8 in |
| Overall Height | 10.625 in |
| Base To Horizontal Roller Height | 1 15/16 in |
| Overall Width | 9 1/2 in |
| Mounting Hole Spacing Length | 63 in |
| Bolt Hole Spacing - Length | 63 in |
| Belt Width | 54 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 108.0 LB |
