Precision Pulley & Idler
D5-15IVR-48SB-4
CEMA D Inverted V-Return Self Aligning Idler
Item #104098979
- 48 in Belt Width
- 5 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 15 degrees Trough Angle
| Belt Width | 48 in |
| Base To Horizontal Roller Height | 1 3/16 in |
| Bearing Type | SB |
| Mounting Hole Spacing Width | 4 in |
| Trough Angle [Nom] | 15 ° |
| Roller Length | 50.625 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 57 in |
| Overall Length | 59.75 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Mounting Hole Spacing Length | 57 in |
| Inclined Roller Length | 25 27/32 in |
| Overall Height | 9.75 in |
| Bolt Hole Spacing - Width | 4 in |
| Overall Width | 9 1/2 in |
| Idler Type | Inverted V-Return Self Aligning |
| Weight | 99.0 LB |
