Precision Pulley & Idler
D5-15IVR-36SB-4
CEMA D Inverted V-Return Self Aligning Idler
Item #101492182
- 36 in Belt Width
- 5 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 15 degrees Trough Angle
| Overall Height | 9 in |
| Inclined Roller Length | 19 3/4 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | SB |
| Overall Width | 9 1/2 in |
| Belt Width | 36 in |
| Mounting Hole Spacing Length | 45 in |
| Idler Type | Inverted V-Return Self Aligning |
| Base To Horizontal Roller Height | 3/8 in |
| Bolt Hole Spacing - Length | 45 in |
| Overall Length | 47.75 in |
| Mounting Hole Spacing Width | 4 in |
| Bolt Hole Spacing - Width | 4 in |
| Roller Length | 38.875 in |
| Trough Angle [Nom] | 15 ° |
| Weight | 79.0 LB |
