- 72 in Belt Width
- 5 in Roller Diameter
- V-Return Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 10 degrees Trough Angle
| Overall Length | 83 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Inclined Roller Length | 38 in |
| Base To Horizontal Roller Height | 8 3/4 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 81 in |
| Bolt Hole Spacing - Width | 4 in |
| Base to Center Height of Shaft | 4.5 in |
| Mounting Hole Spacing Length | 81 in |
| Mounting Hole Spacing Width | 4 in |
| Overall Height | 17.0625 in |
| Trough Angle [Nom] | 10 ° |
| Roller Length | 75.5 in |
| Overall Width | 10 1/2 in |
| Belt Width | 72 in |
| Idler Type | V-Return |
| Weight | 122.0 LB |

