- 42 in Belt Width
- 5 in Roller Diameter
- V-Return Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 10 degrees Trough Angle
| Belt Width | 42 in |
| Idler Type | V-Return |
| Bolt Hole Spacing - Width | 4 in |
| Base To Horizontal Roller Height | 6 in |
| Trough Angle [Nom] | 10 ° |
| Mounting Hole Spacing Length | 51 in |
| Bolt Hole Spacing - Length | 51 in |
| Mounting Hole Spacing Width | 4 in |
| Overall Width | 10 1/2 in |
| Overall Length | 53 in |
| Roller Dia. | 5 in |
| Roller Length | 45.625 in |
| Base to Center Height of Shaft | 4 1/2 in |
| Overall Height | 14.4375 in |
| Inclined Roller Length | 22 13/16 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | SB |
| Weight | 69.0 LB |

