- 56.188 in Roll Length
- Urethane Material
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 58 5/8 in |
| Material | Urethane |
| Roller Type | Sleeve Roll |
| Can Length | 57.375 in |
| Roller Length | 56.188 in |
| Roll Length | 56.188 in |
| Weight | 59.6 LB |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 58 5/8 in |
| Material | Urethane |
| Roller Type | Sleeve Roll |
| Can Length | 57.375 in |
| Roller Length | 56.188 in |
| Roll Length | 56.188 in |
| Weight | 59.6 LB |