- 38.25 in Roll Length
- Urethane Material
| Material | Urethane |
| Roller Length | 38.25 in |
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 38.25 in |
| Shaft Length | 40 5/8 in |
| Can Length | 39.375 in |
| Weight | 42.7 LB |
| Material | Urethane |
| Roller Length | 38.25 in |
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 38.25 in |
| Shaft Length | 40 5/8 in |
| Can Length | 39.375 in |
| Weight | 42.7 LB |