- 32.25 in Roll Length
- Urethane Material
| Material | Urethane |
| Roller Length | 32.25 in |
| Roll Length | 32.25 in |
| Shaft Length | 34 5/8 in |
| Can Length | 33.375 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Sleeve Roll |
| Weight | 36.6 LB |
| Material | Urethane |
| Roller Length | 32.25 in |
| Roll Length | 32.25 in |
| Shaft Length | 34 5/8 in |
| Can Length | 33.375 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Sleeve Roll |
| Weight | 36.6 LB |