- 26.375 in Roll Length
- Urethane Material
| Roller Length | 26.375 in |
| Roll Length | 26.375 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 28.625 in |
| Roller Type | Sleeve Roll |
| Can Length | 27.375 in |
| Material | Urethane |
| Weight | 30.6 LB |
| Roller Length | 26.375 in |
| Roll Length | 26.375 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 28.625 in |
| Roller Type | Sleeve Roll |
| Can Length | 27.375 in |
| Material | Urethane |
| Weight | 30.6 LB |