- 22.375 in Roll Length
- Urethane Material
| Can Length | 23.375 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Sleeve Roll |
| Roller Length | 22.375 in |
| Material | Urethane |
| Roll Length | 22.375 in |
| Shaft Length | 24 5/8 in |
| Weight | 27.0 LB |
| Can Length | 23.375 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Sleeve Roll |
| Roller Length | 22.375 in |
| Material | Urethane |
| Roll Length | 22.375 in |
| Shaft Length | 24 5/8 in |
| Weight | 27.0 LB |