- 6 in Roller Diameter
- 60 in Belt Width
| Lubrication | Factory Sealed |
| Idler Type | Return Idler, Troughing Idler |
| Roller Length | 21.25 in |
| Belt Width | 60 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Abrasive Belt Width | 60 in |
| Roller Material | Rubber |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 30.05 LB |

