- 6 in Roller Diameter
- 48 in Belt Width
| Belt Width | 48 in |
| Abrasive Belt Width | 48 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Rubber |
| Roller Length | 17.125 in |
| Roller Dia. | 6 in |
| Lubrication | Factory Sealed |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Idler Type | Return Idler, Troughing Idler |
| Weight | 25.32 LB |

