- 6 in Roller Diameter
- 24 in Belt Width
- 20 degrees Trough Angle
| Roller Material | Rubber |
| Lubrication | Factory Sealed |
| Idler Type | 20° Unequal Impact Trougher |
| Abrasive Belt Width | 24 in |
| Belt Width | 24 in, 30 in, 36 in, 42 in, 48 in, 54 in, 60 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Dia. | 6 in |
| Roller Type | Rubber Disc Unequal Impact Trough Roll |
| Trough Angle [Nom] | 20 ° |
| Weight | 7.72 LB |

