- 6 in Roller Diameter
- 24 in Belt Width
- Steel Material
| Roller Length | 8.9375 in |
| Idler Type | Troughing Idler |
| Roller Type | Equal Trough Roll |
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 24 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Dia. | 6 in |
| Belt Width | 24 in |
| Material | Steel |
| Roller Material | Steel |
| Weight | 12.01 LB |

