- 6 in Roller Diameter
- 20 in Belt Width
- Steel Material
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Equal Trough Roll |
| Abrasive Belt Width | 20 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Belt Width | 20 in |
| Weight | 10.76 LB |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Equal Trough Roll |
| Abrasive Belt Width | 20 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Belt Width | 20 in |
| Weight | 10.76 LB |