- 6 in Roller Diameter
- 24 in Belt Width
- 20 degrees Trough Angle
- Steel Material
| Roller Dia. | 6 in |
| Abrasive Belt Width | 24 in |
| Material | Steel |
| Belt Width | 24 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Unequal Trough Roll |
| Trough Angle [Nom] | 20 ° |
| Weight | 8.69 LB |

