- 6 in Roller Diameter
- 45.31 in Roll Length
- 42 in Belt Width
| Belt Width | 42 in |
| Abrasive Belt Width | 42 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 6 in |
| Roll Length | 45.31 in |
| Roller Length | 45.31 in |
| Roller Type | Return Roll |
| Weight | 46.0 LB |
| Belt Width | 42 in |
| Abrasive Belt Width | 42 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 6 in |
| Roll Length | 45.31 in |
| Roller Length | 45.31 in |
| Roller Type | Return Roll |
| Weight | 46.0 LB |