
- 6 in Roller Diameter
- 21.44 in Roll Length
- 60 in Belt Width
Roller Dia. | 6 in |
Belt Width | 60 in |
CEMA Class | CEMA Class C - Medium Duty |
Roller Length | 21.44 in |
Roller Type | Trough Roll |
Roll Length | 21.44 in |
Weight | 24.0 LB |

Roller Dia. | 6 in |
Belt Width | 60 in |
CEMA Class | CEMA Class C - Medium Duty |
Roller Length | 21.44 in |
Roller Type | Trough Roll |
Roll Length | 21.44 in |
Weight | 24.0 LB |