- 6 in Roller Diameter
- 27 in Roll Length
- 24 in Belt Width
| Roller Type | Return Roll |
| Roll Length | 27 in |
| Roller Dia. | 6 in |
| Roller Length | 27 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 24 in |
| Weight | 29.0 LB |
| Roller Type | Return Roll |
| Roll Length | 27 in |
| Roller Dia. | 6 in |
| Roller Length | 27 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 24 in |
| Weight | 29.0 LB |