- 20 in Belt Width
- 6 in Roller Diameter
- Return Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 23 3/8 in Roller Length
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Belt Width | 20 in |
| Idler Type | Return Self-Aligner |
| Overall Length | 31 in |
| Bolt Hole Spacing - Width | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Mounting Hole Spacing Length | 29 in |
| Bearing Type | SB |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 29 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Overall Width | 11 in |
| Roller Length | 23.375 in |
| Mounting Hole Spacing Width | 4 in |
| Weight | 106.0 LB |

