Precision Pulley & Idler
C6-RRDSA-48SB-1
CEMA C Return Rubber Disc Self-Aligner Idler
Item #104494134
- 48 in Belt Width
- 6 in Roller Diameter
- Return Rubber Disc Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 50 7/8 in Roller Length
| Bearing Type | SB |
| Idler Type | Return Rubber Disc Self-Aligner |
| Roller Dia. | 6 in |
| Base to Center Height of Shaft | 1 1/2 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Spacing Width | 4 in |
| Overall Width | 11 in |
| Bolt Hole Spacing - Length | 57 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Mounting Hole Spacing Length | 57 in |
| Roller Length | 50.875 in |
| Belt Width | 48 in |
| Overall Length | 59 in |
| Weight | 155.0 LB |
