- 54 in Belt Width
- 6 in Roller Diameter
- Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 56 7/8 in Roller Length
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Center Roll Height | 3 in |
| Bearing Type | SB, Ball Bearing |
| Trough Angle [Nom] | 0 ° |
| Overall Length | 65 in |
| Roller Material | Rubber |
| Belt Width | 54 in |
| Overall Height | 6 in |
| Bracket Width | 8 in |
| Roller Disc Width | 5 In |
| Overall Width | 8 in |
| Roll Type | Single Roll, Round |
| Bolt Hole Spacing - Length | 63 in |
| Roller Span | 56.875 in |
| Idler Type | Return Idler, Return Rubber Disc |
| Mounting Hole Spacing Length | 63 in |
| Mounting Hole Spacing Width | 4 in |
| Lubrication | Factory Sealed |
| Roller Dia. | 6 in |
| Roller Length | 56.875 in |
| Base to Center Height of Shaft | 4.5 in |
| Bolt Hole Spacing - Width | 5.75 in, 4 in |
| Bracket Length | 65 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Installed Options | None |
| Weight | 49.0 LB |

