- 6 in Roller Diameter
- 24 in Belt Width
| Roller Material | Rubber |
| Roller Dia. | 6 in |
| Lubrication | Factory Sealed |
| Belt Width | 24 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Rubber Disc Return Roll |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Abrasive Belt Width | 24 in |
| Weight | 25.17 LB |

