- 6 in Roller Diameter
- 63 in Roll Length
- 60 in Belt Width
| Roller Dia. | 6 in |
| Roll Length | 63 in |
| Roller Type | Return Roll |
| Roller Length | 63 in |
| Belt Width | 60 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 63.0 LB |
| Roller Dia. | 6 in |
| Roll Length | 63 in |
| Roller Type | Return Roll |
| Roller Length | 63 in |
| Belt Width | 60 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 63.0 LB |