- 6 in Roller Diameter
- 51 in Roll Length
- 48 in Belt Width
| Belt Width | 48 in |
| Roller Type | Return Roll |
| Roller Dia. | 6 in |
| Roller Length | 51 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 51 in |
| Weight | 51.0 LB |
| Belt Width | 48 in |
| Roller Type | Return Roll |
| Roller Dia. | 6 in |
| Roller Length | 51 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 51 in |
| Weight | 51.0 LB |