- 6 in Roller Diameter
- 12.81 in Roll Length
- 36 in Belt Width
| Roller Length | 12.81 in |
| Roller Dia. | 6 in |
| Roller Type | Trough Roll |
| Roll Length | 12.81 in |
| Abrasive Belt Width | 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 36 in |
| Weight | 15.0 LB |
| Roller Length | 12.81 in |
| Roller Dia. | 6 in |
| Roller Type | Trough Roll |
| Roll Length | 12.81 in |
| Abrasive Belt Width | 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 36 in |
| Weight | 15.0 LB |