- 6 in Roller Diameter
- 56.62 in Roll Length
- 54 in Belt Width
| Roll Length | 56.62 in |
| Lubrication | Factory Sealed |
| Roller Dia. | 6 in |
| Idler Type | Return |
| Belt Width | 54 in |
| Roller Material | Steel |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 56.62 in |
| Roller Type | Return Roll |
| Bearing Type | Ball Bearing |
| Weight | 57.0 LB |

