- 6 in Roller Diameter
- 30 in Belt Width
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Belt Width | 30 in, 42 in, 54 in |
| Roller Type | Rubber Disc Flat Carrying Roll |
| Roller Material | Rubber |
| Lubrication | Factory Sealed |
| Idler Type | Flat Carrier, 20° Unequal Impact Trougher, 35° Unequal Trougher |
| Abrasive Belt Width | 30 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 45.65 LB |

