- 6 in Roller Diameter
- 24 in Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 6 in |
| Belt Width | 24 in |
| Roller Type | Rubber Disc Flat Carrying Roll |
| Weight | 37.64 LB |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 6 in |
| Belt Width | 24 in |
| Roller Type | Rubber Disc Flat Carrying Roll |
| Weight | 37.64 LB |