- 6 in Roller Diameter
- 48 in Belt Width
| Abrasive Belt Width | 48 in |
| Belt Width | 48 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 6 in |
| Roller Type | Beater Bar Return Roll |
| Weight | 72.0 LB |
| Abrasive Belt Width | 48 in |
| Belt Width | 48 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 6 in |
| Roller Type | Beater Bar Return Roll |
| Weight | 72.0 LB |