- 6 in Roller Diameter
- 42 in Belt Width
- Steel Material
| Roller Dia. | 6 in |
| Abrasive Belt Width | 42 in |
| Material | Steel |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Belt Width | 42 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Type | Flat Carrying Roll |
| Weight | 46.59 LB |

