- 6 in Roller Diameter
- 36 in Belt Width
- Steel Material
| Roller Material | Steel |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Belt Width | 36 in, 48 in, 60 in |
| Material | Steel |
| Abrasive Belt Width | 36 in |
| Roller Type | Flat Carrying Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Idler Type | Flat Carrier, 35° Unequal Trougher, 20° Unequal Trougher, Return |
| Roller Dia. | 6 in |
| Weight | 40.09 LB |

