- 60 in Belt Width
- 6 in Roller Diameter
- Flat Carrier Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 63 3/8 in Roller Length
| Bolt Hole Spacing - Width | 4 in |
| Overall Width | 6 in |
| Base to Center Height of Shaft | 1.5 in |
| Overall Length | 71 in |
| Mounting Hole Spacing Length | 69 in |
| Idler Type | Flat Carrier |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 63.375 in |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 69 in |
| Belt Width | 60 in |
| Mounting Hole Spacing Width | 4 in |
| Bearing Type | SB |
| Weight | 70.0 LB |

