- 6 in Roller Diameter
- 22.25 in Roll Length
- 60 in Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 6 in |
| Roller Type | Wire Rope Roll |
| Roll Length | 22.25 in |
| Belt Width | 60 in |
| Abrasive Belt Width | 60 in |
| Roller Length | 22.25 in |
| Weight | 25.0 LB |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 6 in |
| Roller Type | Wire Rope Roll |
| Roll Length | 22.25 in |
| Belt Width | 60 in |
| Abrasive Belt Width | 60 in |
| Roller Length | 22.25 in |
| Weight | 25.0 LB |