- 6 in Roller Diameter
- 17 in Roll Length
- 48 in Belt Width
| Belt Width | 48 in |
| Roller Type | Trough Roll |
| Roll Length | 17 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 6 in |
| Abrasive Belt Width | 48 in |
| Roller Length | 17 in |
| Weight | 19.0 LB |
| Belt Width | 48 in |
| Roller Type | Trough Roll |
| Roll Length | 17 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 6 in |
| Abrasive Belt Width | 48 in |
| Roller Length | 17 in |
| Weight | 19.0 LB |