- 6 in Roller Diameter
- 33 in Roll Length
- 30 in Belt Width
| Roller Dia. | 6 in |
| Roller Length | 33 in |
| Roller Type | Return Roll |
| Abrasive Belt Width | 30 in |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Idler Type | Return |
| Bearing Type | Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 30 in |
| Roll Length | 33 in |
| Weight | 32.71 LB |

