- 30 in Belt Width
- 6 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 45 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Bolt Hole Spacing - Width | 7.5 in, 6 in |
| Base To Horizontal Roller Height | 9 1/8 in |
| Roller Length | 10.625 in, 26.3125 in |
| Bracket Width | 9 1/2 in |
| Roller Material | Rubber |
| Center Roll Height | 9 1/8 in |
| Installed Options | None |
| Lubrication | Factory Sealed |
| Bracket Length | 41 1/2 in |
| Roll Type | Three Rolls, Equal Length |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | SB, Ball Bearing |
| Horizontal Roller Length | 9 5/8 in |
| Mounting Hole Spacing Length | 39 in |
| Mounting Hole Spacing Width | 6 in |
| Overall Width | 9 1/2 in |
| Belt Width | 30 in |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 39 in |
| Overall Length | 41.5 in |
| Overall Height | 16.625 in |
| Idler Type | Impact Idler, Equal Impact Trougher |
| Trough Angle [Nom] | 45 ° |
| Roller Span | 27 in |
| Weight | 79.0 LB |

