Skip to content Skip to navigation menu
CEMA C 45° Equal Trougher Idler

C6-45TE-20SB

CEMA C 45° Equal Trougher Idler
Item #101469749
  • 20 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 45 degrees Trough Angle
  • 18 15/16 in Roller Length
+ Show More + Show Less
CEMA C 45° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 45 degrees Trough Angle
Roller Length 18.9375 in
Belt Width 20 in
Overall Height 14.5 in
Base To Horizontal Roller Height 9 in
Mounting Hole Spacing Length 29 in
Horizontal Roller Length 7 5/8 in
Roller Dia. 6 in
Overall Width 8 in
Idler Type Equal Trougher
Trough Angle [Nom] 45 °
Bearing Type SB
Bolt Hole Spacing - Width 6 in
Mounting Hole Spacing Width 6 in
Bolt Hole Spacing - Length 29 in
CEMA Class CEMA Class C - Medium Duty
Overall Length 31 in
Weight 51.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison