- 48 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 57 in |
| Trough Angle [Nom] | 35 ° |
| Bearing Type | SB |
| Mounting Hole Spacing Length | 57 in |
| Overall Height | 15.5 in |
| Horizontal Roller Length | 25 7/8 in |
| Roller Length | 44.8125 in |
| Idler Type | Unequal Impact Trougher |
| Overall Length | 59.5 in |
| Bolt Hole Spacing - Width | 7.5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Inclined Roller Length | 9 5/8 in |
| Mounting Hole Spacing Width | 7 1/2 in |
| Belt Width | 48 in |
| Base To Horizontal Roller Height | 9 1/2 in |
| Overall Width | 9 1/2 in |
| Weight | 123.0 LB |

