_860.png)
Precision Pulley & Idler
C6-35TESA-48SB
CEMA C 35° Equal Trougher Self-Aligner Idler
Item #101444924
_860.png)

- 48 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
Roller Dia. | 6 in |
Trough Angle [Nom] | 35 ° |
Horizontal Roller Length | 17 5/8 in |
Bracket Width | 9 1/2 in |
Base To Horizontal Roller Height | 10 in |
Distance From Roller Axis To Aligner Axis | 13.41 In |
Mounting Hole Spacing Width | 6 in |
Idler Type | Carrying Training Idler w/Positive Arm, Equal Trougher Self-Aligner |
Roller Span | 46.9375 in |
CEMA Class | CEMA Class C - Medium Duty |
Lubrication | Factory Sealed |
Installed Options | None |
Bolt Hole Spacing - Length | 57 in |
Roller Length | 17.625 in, 46.9375 in |
Bearing Type | SB, Ball Bearing |
Roll Type | Three Rolls, Equal Length |
Bracket Length | 59 in |
Belt Width | 48 in |
Bolt Hole Spacing - Width | 7.5 in, 6 in |
Overall Width | 11 in |
Mounting Hole Spacing Length | 57 in |
Roller Material | Steel |
Overall Length | 59 in |
Center Roll Height | 11 in |
Overall Height | 20.1875 in |
Weight | 159.0 LB |
