Skip to content Skip to navigation menu
CEMA C 35° Equal Impact Trougher Idler

C6-35TEI-20SB

CEMA C 35° Equal Impact Trougher Idler
Item #104177371
  • 20 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 35 degrees Trough Angle
  • 19 5/16 in Roller Length
+ Show More + Show Less
CEMA C 35° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 35 degrees Trough Angle
Overall Length 31 in
Overall Width 8 in
CEMA Class CEMA Class C - Medium Duty
Bolt Hole Spacing - Length 29 in
Bolt Hole Spacing - Width 6 in
Idler Type Equal Impact Trougher
Roller Length 19.3125 in
Trough Angle [Nom] 35 °
Mounting Hole Spacing Width 6 in
Overall Height 13.0625 in
Roller Dia. 6 in
Belt Width 20 in
Horizontal Roller Length 6 1/8 in
Bearing Type SB
Mounting Hole Spacing Length 29 in
Base To Horizontal Roller Height 9 in
Weight 56.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison