Skip to content Skip to navigation menu
CEMA C 35° Equal Trougher Idler

C6-35TE-20SB

CEMA C 35° Equal Trougher Idler
Item #101433455
  • 20 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 35 degrees Trough Angle
  • 20 9/16 in Roller Length
+ Show More + Show Less
CEMA C 35° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 35 degrees Trough Angle
Horizontal Roller Length 7 5/8 in
CEMA Class CEMA Class C - Medium Duty
Roller Dia. 6 in
Bolt Hole Spacing - Length 29 in
Trough Angle [Nom] 35 °
Idler Type Equal Trougher
Mounting Hole Spacing Width 6 in
Base To Horizontal Roller Height 9 in
Mounting Hole Spacing Length 29 in
Overall Height 13.5 in
Belt Width 20 in
Roller Length 20.5625 in
Bearing Type SB
Overall Length 31 in
Overall Width 8 in
Bolt Hole Spacing - Width 6 in
Weight 50.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison