- 18 in Belt Width
- 6 in Roller Diameter
- Live Shaft Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 7/8 in Roller Length
| Roller Dia. | 6 in |
| Shaft Length For Bearing Mount | 27 in |
| Roller Length | 20.875 in |
| Roller Disc Width | 5 In |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Diameter For Bearing Mount | 2 1/4 in |
| Belt Width | 18 in |
| Shaft Dia. | 1.9375 in |
| Idler Type | Live Shaft Return Rubber Disc |
| Overall Length | 30.5 in |
| Weight | 32.63 LB |

