- 60 in Belt Width
- 6 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 61 7/8 in Roller Length
| Bearing Type | Sealed Ball Bearing |
| Bolt Hole Spacing - Width | 2.25 in |
| Bolt Hole Spacing - Length | 69 in |
| Shaft Dia. | 1.9375 in |
| Overall Height | 6 in |
| Belt Width | 60 in |
| Roller Length | 61.875 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Trough Angle [Nom] | 0 ° |
| Roll Type | Single Roll, Round |
| Bracket Length | 72 3/4 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 3 in |
| Overall Length | 72.75 in |
| Roller Dia. | 6 in |
| Bracket Width | 6 in |
| Shaft Length For Bearing Mount | 69 in |
| Roller Span | 61 7/8 in |
| Roller Material | Steel Sides/Rubber Center Roller |
| Shaft Diameter For Bearing Mount | 2 1/4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 130.06 LB |

