
- 42 in Belt Width
- 6 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 43 7/8 in Roller Length
Belt Width | 42 in |
Shaft Length For Bearing Mount | 51 in |
Shaft Dia. | 1.9375 in |
Roller Length | 43.875 in |
Idler Type | Live Shaft Impact Flat Carrier |
Roller Dia. | 6 in |
Overall Length | 54.75 in |
Shaft Diameter For Bearing Mount | 2 1/4 in |
CEMA Class | CEMA Class C - Medium Duty |
Weight | 95.29 LB |
