
- 36 in Belt Width
- 6 in Roller Diameter
- Live Shaft Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 38 7/8 in Roller Length
Roller Dia. | 6 in |
CEMA Class | CEMA Class C - Medium Duty |
Belt Width | 36 in |
Idler Type | Live Shaft Return Rubber Disc |
Roller Disc Width | 5 In |
Roller Length | 38.875 in |
Shaft Diameter For Bearing Mount | 2 1/4 in |
Overall Length | 48.5 in |
Shaft Length For Bearing Mount | 45 in |
Shaft Dia. | 1.4375 in |
Weight | 46.01 LB |
