- 54 in Belt Width
- 6 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Base To Horizontal Roller Height | 9 1/2 in |
| Mounting Hole Spacing Width | 9 in |
| Roller Length | 56.5625 in |
| Belt Width | 54 in |
| Inclined Roller Length | 5 7/16 in |
| Overall Height | 11.4375 in |
| Idler Type | Unequal Trougher |
| Overall Width | 10 15/16 in |
| Bearing Type | SB |
| Overall Length | 65.5 in |
| Bolt Hole Spacing - Width | 9 in |
| Roller Dia. | 6 in |
| Horizontal Roller Length | 45 3/8 in |
| Mounting Hole Spacing Length | 63 in |
| Bolt Hole Spacing - Length | 63 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Nom] | 20 ° |
| Weight | 105.0 LB |

