_860.png)
Precision Pulley & Idler
C6-20TESA-42SB
CEMA C 20° Equal Trougher Self-Aligner Idler
Item #101444572
_860.png)

- 42 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
Overall Height | 15.375 in |
Trough Angle [Nom] | 20 ° |
Installed Options | None |
Belt Width | 42 in |
Bearing Type | SB, Ball Bearing |
Lubrication | Factory Sealed |
CEMA Class | CEMA Class C - Medium Duty |
Roller Span | 45 7/16 in |
Idler Type | Carrying Training Idler w/Positive Arm, Equal Trougher Self-Aligner |
Horizontal Roller Length | 15 7/16 in |
Distance From Roller Axis To Aligner Axis | 13.41 In |
Roller Length | 15.4375 in, 45.4375 in |
Roller Dia. | 6 in |
Roller Material | Steel |
Overall Width | 11 in |
Bracket Width | 9 1/2 in |
Bolt Hole Spacing - Length | 51 in |
Overall Length | 53 in |
Roll Type | Three Rolls, Equal Length |
Mounting Hole Spacing Length | 51 in |
Center Roll Height | 11 in |
Bracket Length | 53 in |
Base To Horizontal Roller Height | 10 in |
Mounting Hole Spacing Width | 6 in |
Bolt Hole Spacing - Width | 7.5 in, 6 in |
Weight | 144.0 LB |
