Skip to content Skip to navigation menu
CEMA C 20° Equal Impact Trougher Idler

C6-20TEI-20SB

CEMA C 20° Equal Impact Trougher Idler
Item #101434711
  • 20 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 20 degrees Trough Angle
  • 21 7/16 in Roller Length
+ Show More + Show Less
CEMA C 20° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 20 degrees Trough Angle
Bearing Type SB
Base To Horizontal Roller Height 9 in
CEMA Class CEMA Class C - Medium Duty
Overall Length 31 in
Idler Type Equal Impact Trougher
Overall Width 8 in
Roller Length 21.4375 in
Belt Width 20 in
Mounting Hole Spacing Width 6 in
Trough Angle [Nom] 20 °
Overall Height 11.4375 in
Horizontal Roller Length 6 1/8 in
Bolt Hole Spacing - Width 6 in
Mounting Hole Spacing Length 29 in
Roller Dia. 6 in
Bolt Hole Spacing - Length 29 in
Weight 54.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison